Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Women's Active Fit Flame-ResistantSafety Bra, Gray, 40D
- Mfr # CXWASB
- Zoro # G224157860
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Color
Carbonite
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Fabric Weight
6 oz
Material Trade Name
TK-60
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXWASB
- Zoro #
- G224157860
- UPC #
- -
- Country of Origin
- United States
- Color
- Carbonite
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Item
- Women's Active Fit Flame-ResistantSafety Bra
- Fabric Weight
- 6 oz
- Material Trade Name
- TK-60
- Gender
- Women's
- Arc Flash PPE Category
- CAT 2
- ATPV Rating
- 17.0 ATPV
Dimensions
- Size
- 40D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.