Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Women's Active Flame-Resistant Boy Short, Gray, 2XL
- Mfr # CXWBSX
- Zoro # G024157992
product price:Â
$
79.19
/ea
Key Features
Gender
Women's
Arc Flash PPE Category
CAT 2
Color
Carbonite
Fabric Weight
6 oz
ATPV Rating
17.0 ATPV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXWBSX
- Zoro #
- G024157992
- UPC #
- -
- Country of Origin
- United States
- Gender
- Women's
- Arc Flash PPE Category
- CAT 2
- Color
- Carbonite
- Fabric Weight
- 6 oz
- ATPV Rating
- 17.0 ATPV
- Material Trade Name
- TK-60
- Inseam
- 3 in
- Item
- Women's Active Flame-Resistant Boy Short
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Dimensions
- Size
- 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.