Women's Active Flame-Resistant Hi-Waist Jogger, Gray, XL
- Mfr # CXHWJ
- Zoro # G924157955
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Arc Flash PPE Category
CAT 2
Gender
Women's
ATPV Rating
17.0 ATPV
Color
Carbonite
Material Trade Name
TK-60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXHWJ
- Zoro #
- G924157955
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- XL
Details
- Arc Flash PPE Category
- CAT 2
- Gender
- Women's
- Item
- Women's Active Flame-Resistant Hi-Waist Jogger
- ATPV Rating
- 17.0 ATPV
- Color
- Carbonite
- Material Trade Name
- TK-60
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Fabric Weight
- 6 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.