Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Women's Active Flame-Resistant Legging - Petite , Gray, MD
- Mfr # CXHWJP
- Zoro # G324157968
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
TK-60
Color
Carbonite
Arc Flash PPE Category
CAT 2
Fabric Weight
6 oz
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXHWJP
- Zoro #
- G324157968
- UPC #
- -
- Country of Origin
- United States
- Material Trade Name
- TK-60
- Color
- Carbonite
- Arc Flash PPE Category
- CAT 2
- Item
- Women's Active Flame-Resistant Legging - Petite
- Fabric Weight
- 6 oz
- Gender
- Women's
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- ATPV Rating
- 17.0 ATPV
Dimensions
- Size
- MD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.