Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Women's Active Flame-Resistant Short-Sleeve Crew Neck Shirt, Gray, XS
- Mfr # CXWSSC
- Zoro # G624157934
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
TK-60
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Gender
Women's
Fabric Weight
6 oz
Arc Flash PPE Category
CAT 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXWSSC
- Zoro #
- G624157934
- UPC #
- -
- Country of Origin
- United States
- Material Trade Name
- TK-60
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Gender
- Women's
- Fabric Weight
- 6 oz
- Arc Flash PPE Category
- CAT 2
- ATPV Rating
- 17.0 ATPV
- Color
- Carbonite
- Item
- Women's Active Flame-Resistant Short-Sleeve Crew Neck Shirt
Dimensions
- Size
- XS
- Sleeve Length Type
- Short Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.