Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Women's Cool Blue Flame-Resistant Shortsleeve Crew Neck Shirt, Blue, S
- Mfr # ARCSSCW
- Zoro # G324157944
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Gender
Women's
Fabric Weight
10 oz
Arc Flash PPE Category
CAT 2
Color
Cool Blue
Sleeve Length Type
Short Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARCSSCW
- Zoro #
- G324157944
- UPC #
- -
- Country of Origin
- United States
- Item
- Women's Cool Blue Flame-Resistant Shortsleeve Crew Neck Shirt
- Gender
- Women's
- Fabric Weight
- 10 oz
- Arc Flash PPE Category
- CAT 2
- Color
- Cool Blue
- ATPV Rating
- 9.3 ATPV
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Material Trade Name
- ARC-50
Dimensions
- Size
- S
- Sleeve Length Type
- Short Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.