1/2"-13 Hex Head Cap Screw, 2 in L

  • Mfr # 000-093

  • Zoro # G8083452


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
2 in
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000-093
Zoro #
G8083452
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

Screws,1/2 In.-13 X 2 In. Hh Cap Screw Partia

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.