Headless Pins, 1-3/8"Od X 5-3/4" Pivot P
Mfr # 586-0049
Zoro # G7826516
product price: $50.29
/eaKey Features
Pin Item
Headless Pin
System of Measurement
Inch
Pin Dia.
1 3/8 in
Overall Length
5 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
586-0049
Zoro #
G7826516
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
1 3/8 in
Overall Length
5 3/4 in
Details
Pin Item
Headless Pin
System of Measurement
Inch
Item
Headless Pins,1-3/8"Od X 5-3/4" Pivot P
Description
Headless Pins,1-3/8 In.Od X 5-3/4 In. Pivot P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.