Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headless Pins, 1"Od X 2-3/4" Grooved Pin

  • Mfr # 586-1063

  • Zoro # G7827094


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Pin Item
Grooved Pin
System of Measurement
Inch
Pin Dia.
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586-1063
Zoro #
G7827094
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1 in
Overall Length
2 3/4 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Item
Headless Pins,1"Od X 2-3/4" Grooved Pin

Description

Headless Pins,1 In.Od X 2-3/4 In. Grooved Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.