Headless Pins, 3/4"Od X 5-1/4" Headless
Mfr # 585-0054
Zoro # G7826534
product price: $31.39
/eaKey Features
Pin Item
Headless Pin
System of Measurement
Inch
Pin Dia.
3/4 in
Overall Length
5 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
585-0054
Zoro #
G7826534
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
3/4 in
Overall Length
5 1/4 in
Details
Pin Item
Headless Pin
System of Measurement
Inch
Item
Headless Pins,3/4"Od X 5-1/4" Headless
Description
Headless Pins,3/4 In.Od X 5-1/4 In. Headless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.