Zoro Homepage

Headless Pins, .75"Od X 2.59" Grooved Pi

  • Mfr # 583-0003

  • Zoro # G7826708


product price: $24.35
/ea

Key Features

Pin Item
Grooved Pin
System of Measurement
Inch
Pin Dia.
3/4 in
Overall Length
2.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583-0003
Zoro #
G7826708
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/4 in
Overall Length
2.59 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Item
Headless Pins,.75"Od X 2.59" Grooved Pi

Description

Headless Pins,.75 In.Od X 2.59 In. Grooved Pi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.