Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nuts, 1/2"-13 Hex Lock Nut Plated

  • Mfr # 8-9609

  • Zoro # G8083118


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Thread Size
1/2"-13
Hex Type
Standard Hex
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-9609
Zoro #
G8083118
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13

Details

Item
Lock Nut
Hex Type
Standard Hex
System of Measurement
Inch

Description

Nuts,1/2 In.-13 Hex Lock Nut Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.