Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Pins, 5/32"Od X 1-3/8" Roll Pin Spr

  • Mfr # 600-2258

  • Zoro # G8082752


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
1-3/8 in
Outside Dia.
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-2258
Zoro #
G8082752
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/32 in
Shank Length
1-3/8 in
Outside Dia.
5/32 in

Details

Item
Spring Pin
System of Measurement
Inch

Description

Roll Pins,5/32 In.Od X 1-3/8 In. Roll Pin Spr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.