Zoro Homepage
This item is Discontinued.
Serenelife 12000Btu Portable Air Conditioner SLACHT128

12000Btu Portable Air Conditioner (Discontinued)

  • Mfr # SLACHT128
  • Zoro # G200687275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLACHT128
Zoro #
G200687275
UPC #
842893117638
Country of Origin
China

Dimensions

Width
13.4 in
Height
32.1 in
Depth
17.4 in
Power Cord Length
5 ft

Details

Item
Portable Air Conditioner
Voltage
120V AC
Watts
3516.85 W
Includes
Universal window mount ac exhaust kit removable; Washable air filter; Ac unit; Exhaust hose; Window installation plate; Digital remote control
Control Type
Digital

Description

Features: - Lightweight & Portable AC Unit - Compact Freestanding Room Air Conditioner & Heater - (4) Operation Modes: AC Cool / Heat / Dehumidifier / Fan - Hassle-Free Room Cooling & Heating, Quick Setup - Simple Electric Plug-in Operation - Temp Control Air Circulator Function - Automatic Swing Mode: Moving Wind Vents for Air Circulation - Convenient Wide-Area Climate Control Room AC Coverage - Touch Button Control Panel with Digital LED Display - Time, Temperature & Fan Speed Adjustment Settings - Includes Universal Window Mount AC Exhaust Kit - Removable & Washable Air Filter Screen - Modern Style, Sleek Body Housing - Energy Efficient: Low Power Consumption - Low Noise Level Motor - Rolling Wheels for Easy Portability - Used for Home, Office, School & Business Rooms What’s in the Box: - AC Unit - Exhaust Hose - Window Installation Plate - Digital Remote Control Technical Specs: - AC Cooling Power: 12,000 BTU - Heating Power: 12,000 BTU - Coverage Area: Cools & Heats Rooms Up to 325’+ Square Feet - Rated Power: 1350 Watt - Air Flow: 380 Cubic Meters / Hour - Operating Modes: Cool / Heat / Fan / Dry (Dehumidifier) - Moisture Removal / Dehumidifier: 1.8 Liters / Hour - Operating Noise Level: 56-59dBA - Fan Speed Settings: Low/Medium/High - Temperature Unit Selectable: °F / °C (Fahrenheit / Celsius) - Adjustable Timer Settings: Up to 24 Hours - Construction Material: Engineered ABS Housing - Battery Operated Remote Control, Requires (2) x ‘AAA’ Batteries, Included - Power Cable Length: 4.3' ft. - Power Supply: 120V - Total AC Dimensions (L x W x H): 17.4’’ x 13.4’’ x 32.1’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.