This item is Discontinued.

Serenelife 2-Person Inflatable Kayak Set with Aluminum Oars and High Output Air Pump, Carrying Bag and Repair K SLKYK50AMO

This item is Discontinued.

Serenelife

2-Person Inflatable Kayak Set with Aluminum Oars and High Output Air Pump, Carrying Bag and Repair K (Discontinued)

Mfr # SLKYK50AMO
Zoro # G502152396
UPC # 842893139302
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLKYK50AMO
Zoro #
G502152396
UPC #
842893139302
Country of Origin
China

Description

Features: - Lightweight and Compact Kayak - Adjustable and Removable Inflatable Seat with Backrest - Cockpit Designed for Comfort and Space - Removable SKEG for Directional Stability - Made for Smaller Bodies of Water - Heavy-duty Puncture-Resistant Vinyl - With 3 Separate Air Chambers - Inflatable I-Beam Floor for Rigidity - Boston Valves for Quick Inflation and Deflation - With Handle on Both Ends for Easy Portability - Great for Experiencing Lakes and Mild Rivers What's in the Box: - Inflatable Kayak with 2 Seats - (2) Aluminum Paddles - Hi-output Pump - Carrying Bag - Repair Kit Technical Specs: - Construction Materials: 0.7MM 1000D23X23 PVC, 8CM Dropstitch - Weight Capacity: 660 lbs. - Air Chambers: 3 - Person Capacity: 2 - Inflated Dimensions (L x W x H): 161.4'' x 35.4'' x 14.2'' -inches - Deflated Dimensions (L x W): 163.3'' x 39.3” -inches - Folded Dimensions (L x W x H): 25.9'' x 22.8'' x 7'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.