Shop SERENELIFE
Create Account
36 in Inflatable Tire Swing with Hang Kit, 600lbs Capacity Heavy Duty Tire Swing with UV and
- Mfr # SLSINFSWN99
- Zoro # G024082546
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLSINFSWN99
- Zoro #
- G024082546
- UPC #
- 842893166124
- Country of Origin
- China
Description
HEAVY DUTY 36 in INFLATABLE TIRE SWING - Our tire swing seat boasts construction same to a paddleboard. Made from highly quality 20cm Dropstitch + 1.2mm Thick PVC Tarpaulin, this swing handles up to 600 lbs capacity and accommodates up to 2 riders | QUICK INSTALLATION WITH HANG KIT & PUMP - Installs in 5-10 minutes, this inflatable tire swing comes with a comprehensive hang kit and 51 in to 71 in adjustable ropes. Also includes a hand pump, making it hard as stone when fully inflated in 3 minutes | ALL WEATHER AND PUNCTURE RESISTANT - Made from durable, water resistant materials, this tire swing is good for indoor and outdoor use. The puncture-resistant inflatable tire seat, along with the weatherproof, UV-resistant design ensures durability | STRONG AND STURDY HANG KIT MATERIAL - All included components are of highest quality to ensure safety during use. Ropes are made from thick braided nylon material while the swivel spinner and carabiners are made from heavy duty steel material | FUN FOR ALL AGES & EASY TO STORE - Perfect for kids and adults alike, this inflatable tire swing provides endless fun. When not in use, easily deflate and pack it into the included carry bag for convenient storage and portability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.