Zoro Homepage

40" Foldable Spring Mini Trampoline With

  • Mfr # SLSPT438

  • Zoro # G000680681


product price: $90.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLSPT438
Zoro #
G000680681
UPC #
842893126449
Country of Origin
China

Description

Features: - Professional Aerobics Round Trampoline Style - Portable and Lightweight - Excellent Low-Impact Aerobic Workout - Adjustable Height Sturdy Handrail - Durable Leg Base Frames and Padded Handlebar - Waterproof and Weather-Resistant Construction - Reinforced Spring Connection between Jumping Mat and Tubes - Anti-pinch Patent - Recommended for Ages 14 and Up - For Indoor Use Only - Simple and Hassle-Free to Assemble - *Some Assembly Required What's in The Box: - Trampoline Folded Frame (Cover Pre-assembled) - D-Shape Safety Lock - Grab/Handrail Connecting/ Handrail Support/Leg Tubes - Installation Accessories Technical Specs: - Handrail Height Setting: 35.4'' x 47.2'' -inches - Weight Capacity: Up to 220 lbs. - Construction Material: Galvanized Tube and Reinforced Polypropylene (Jumping Mat) - Trampoline Height (from Floor): 8.9'' -inches - Jumping Surface Diameter Size: 30'' -inches - Total Assembled Trampoline Size (L x W x H): 40'' x 40'' x 47.2'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.