Zoro Homepage

4Bow Aluminum Bimini Top, SLBT4RB619

  • Mfr # SLBT4RB619

  • Zoro # G500628107


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLBT4RB619
Zoro #
G500628107
UPC #
842893131979
Country of Origin
China

Description

Features: - Marine-grade 600D Polyester Canvas - Double Overlapped Stitching - All Stainless Steel Mounting Hardware - Color Coordinated Zippered Storage Boot - 1 Diameter Aluminum Frame - Double-walled Main Bow Legs for Maximum Strength - 2 Straps and 2 Rear Support Poles - Very Easy to Install - Waterproof and UV Resistant in Marine Environment - Suitable for Any Weather - Excellent Staining for a Long Time Use - *Assemble Instruction Included What's in the Box: - (2) Tubes - (3) Crossbars - (1) Canopy with storage boot - (2) Rear Support Poles - (1) Hardware Box Technical Specs: - Canvas Material: Marine-Grade 600 Denier Polyester - Frame Material: 1" Double-Walled Aluminum Tubes - UV Protection Reaches Level 4( Highest Level 5) - Color fastness-light>=4.5 AATCC_16.3 (Highest 5) - Product Dimension (L x W x H): 96'' x 61-66'' x 54'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.