Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K Wifi Action Cam With Remote, SLDV4KBK

  • Mfr # SLDV4KBK

  • Zoro # G900669892


product price: $88.18
/ea
Free Shipping & Returns

Key Features

Color
Black
Megapixels
4K
Video Resolution
MP4, H.264
Image Sensor Type
CMOS
Memory Card Supported
microSD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLDV4KBK
Zoro #
G900669892
UPC #
68888769884
Country of Origin
China

Dimensions

Screen Size
2"

Details

Color
Black
Megapixels
4K
Video Resolution
MP4, H.264
Image Sensor Type
CMOS
Memory Card Supported
microSD
Mount/Wear Style
Handle Bar Mount
Item
Digital Camcorder
USB
Yes
Recording Media
Memory Card
Number of Image Sensors
1
Display Screen Type
LCD

Description

Features: - Super Compact Mini Cam + Camcorder - Record 4K Ultra HD Video & Snap Super Crisp Images - Unique ‘Slow-Motion’ Video Capture Mode - Built-in WiFi for Wireless Connectivity & Control - Connect to the App & Control via Your Smartphone - Lightweight & Portable Picture Processing Power - Full Color 2.0’’ LCD Display Panel - Integrated Microphone for Audio Recording - Ability to Instantly Playback Your Recordings On-Screen - Includes Removable Rechargeable Battery - Micro SD Memory Card Slot - Easily Save & Share Your Recordings - Mounting Accessory Kit Included - LED Indicator Lights - Works with Mac & PC The ‘XDV’ App: - Control the Cam via Your Smart Device - Remotely Record Videos & Snap Pics - Easy-to-Use & Free to Download - Available for iPhone & Android Video Recording: - Simple One-Button Record Ability - Selectable Video Resolution: 4K Ultra HD, 2.7K, 1080p, 720p - Record Modes: Time Lapse, Loop Recording - File Format: .mp4 Image Capture: - Simple One-Button Image Capture Ability - Photo Modes: Delay Timer, Photo Burst Shooting - Selectable Image Resolution: 16MP, 12MP, 8MP, 5MP, 2MP - File Format: .jpeg What’s in the Box: - HD 4K Cam - Waterproof Case - Wireless Remote Control - Data Transfer/Charging Cable - Handlebar Mount - Universal Base Mount - Adjustable Support Clip - Fastening Strap Technical Specs: - Image Sensor: Sony Full Color 8MP CMOS - Cam Lens: 6G (F2.0/f=1.1mm), 220x360 - Rechargeable Battery: 3.7V Li-Battery, 1150mAh - Viewing Angle: 160 Degree Wide Angle - Light Frequency: 50/60Hz - Video Compression: H.264 - USB Type: 2.0 - Maximum Micro SD Card Support: 32GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.