59 in Portable Bathtub for Adults
- Mfr # SLSPA4FB
- Zoro # G224082407
product price:Â
$
246.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLSPA4FB
- Zoro #
- G224082407
- UPC #
- 842893160122
- Country of Origin
- China
Description
SPACE-SAVING FOLDABLE DESIGN: Perfect for small spaces, this portable bathtub folds flat to just 8.66 in thick (59.06 in x 23.62 in x 8.66 in). Easily store it in the included storage bag behind a door or in a closet, making it the ideal bath solution for apartments, RVs, or camping trips. | MAXIMUM TEMPERATURE CONTROL: The included 3-piece insulated lid set is essential for all uses. It traps heat to keep your hot spa soak warmer for longer, and effectively maintains temperature for a consistent, pro-level cold plunge or ice bath session. | FULL BODY SOAK & PRO RECOVERY: At 59 inches long, this large tub provides a full-body soak for adults to stretch out and unwind. It doubles as a high-performance ice bath tub for athletes seeking post-workout recovery. The ergonomic design includes a bath cushion and headrest cover for ultimate comfort. | DURABLE & STABLE FOR ANY SETUP: Built from high-grade, slip-resistant PP+TPE materials with a robust 440 lbs load capacity. The sturdy, non-slip legs make it safe for indoor or outdoor use-perfect for a patio, deck, or campsite. The flexible, extendable drain hose (up to 117.32 in) reaches any drain, bucket, or RV setup for easy draining anywhere. | THE ALL-IN-ONE SOLUTION: This isn't just a tub; it's a complete portable spa. The set includes the 59 in folding tub, 3-piece lid, extended bath tray (for books/tablets), side tray (for soap/candles), bath cushion, headrest cover, storage bag, and extendable drain hose. It's also versatile enough to be used as a large pet bath for dogs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.