Spa Bathtub with Bubble Massage Mat
- Mfr # SLSPAMT26FB
- Zoro # G124082781
product price:Â
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLSPAMT26FB
- Zoro #
- G124082781
- UPC #
- 842893160214
- Country of Origin
- China
Description
LUXURIOUS SPA-LIKE EXPERIENCE - Make your bathroom into a personal spa with our Inflatable Bathtub and Bubble Massage Mat. Enjoy full relaxation with bath accessories like a backrest, armrests, and inflatable pillow for added comfort. | DURABLE AND USER-FRIENDLY - Made of strong PVC material, this portable bathtub is designed for daily use. Suction cups ensure non-slip safety, while the drain valve allows for quick and easy water disposal. | MODERN DESIGN WITH CONVENIENT FEATURES - Elevate your bath routine with color-changing LED lights. This foldable bathtub includes a cup holder for your favorite drink and a control panel to adjust bubble intensity for a customized experience. | SPACIOUS AND COMFORTABLE - With generous dimensions of 66 in x 29.9 in x 25.9 in, our freestanding tub accommodates various body types up to 190 lbs. It’s designed to lay on the floor and includes all essential accessories for a relaxing soak. | EASY TO ASSEMBLE AND TRANSPORT - Deflates quickly for compact storage and portability. Ideal for indoor or outdoor use, this large plastic tub lets you enjoy spa-like comfort wherever you are.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.