Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14

  • Mfr # SLSFE14

  • Zoro # G600680814


product price: $59.88
/ea

Key Features

Lock Style
Digital Keypad
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLSFE14
Zoro #
G600680814
UPC #
068888770934
Country of Origin
China

Details

Lock Style
Digital Keypad
Item
Security Safe
Fire Rated
No

Description

Features: - Heavy-Duty, Rugged & Reliable Safe Box - Electronic Lock System with Mechanical Override - Includes (2) Keys for Manual Safe Access - Digital Touch Button Control Pad - Customizable Password/Key Code Setting - Reinforced Solid Steel Wall Construction - Dual Security Steel Door Locking Bolts - Corrosion & Stain-Resistant Powder Coat Finish - Pre-Drilled Anchor Holes for Wall/Floor Mounting - LED Low Battery Indicator - Perfect for Home, Office or Business Use What’s in the Box: - Safe Box - Mounting Bolts - (2) Keys - (4) x ‘AA’ Batteries Technical Specs: - Construction Material: Engineered Steel Alloy - Steel Thickness: 3mm Door, 2mm Body - Battery Operated Digital Panel: Requires 4 x ‘AA’ Batteries - Total Safe Dimensions (L x W x H): 12.2’’ x 7.8’’ x 7.8’’ - inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.