Female Torso Mannequin Display
- Mfr # SLMAQTP88
- Zoro # G224082605
product price:Â
$
81.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLMAQTP88
- Zoro #
- G224082605
- UPC #
- 842893150444
- Country of Origin
- China
Description
CLOTHES LOOK THEIR BEST: This mannequin torso helps dresses, tops, and jewelry look neat and realistic, making outfits easier to style, photograph, or display clearly in stores or at home | HEIGHT THAT FITS YOU: The adjustable tripod stand lets you change the height from 52 to 64 inches, helping you work comfortably while sewing, designing outfits, or arranging displays without bending | LIGHT AND EASY TO MOVE: Weighing only 6 lbs, the mannequin is simple to carry and reposition, so you can move it between rooms or displays while it stays stable when standing upright | FAST TOOL FREE SETUP: The simple design allows quick assembly and takedown without tools, making it easy to store, travel with, or set up again whenever you need it for work or display | STRONG DAILY USE BUILD: Made from durable PFA material and supported by a sturdy tripod base, this mannequin holds clothing securely and keeps its shape during regular use over time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.