
Fingerprint Electronic Safe, SLSFE18FP
Mfr # SLSFE18FP
Zoro # G300680633
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Lock Style
Biometric
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLSFE18FP
Zoro #
G300680633
UPC #
068888770958
Country of Origin
China
Details
Lock Style
Biometric
Item
Security Safe
Fire Rated
No
Description
Features: - Heavy-Duty, Rugged & Reliable Safe Box - Electronic Lock System with Mechanical Override - Convenient Fingerprint Security Access - Includes (2) Keys for Manual Safe Unlocking - Multiple User Access: Can Store up to (20) Fingerprints - Customizable Password/Key Code Setting - Digital Touch Button Control Pad - Reinforced Solid Steel Wall Construction - Dual Security Steel Door Locking Bolts - Corrosion & Stain-Resistant Powder Coat Finish - Perfect for Home, Office or Business Use What’s in the Box: - Safe Box - (2) Keys - (4) x ‘AA’ Batteries - Mounting Bolts Technical Specs: - Construction Material: Engineered Steel Alloy - Steel Thickness: 4mm Door, 2mm Body - Battery Operated Digital Panel: Requires 4 x ‘AA’ Batteries - Total Safe Dimensions (L x W x H): 13.8’’ x 9.8’’ x 9.8’’ - inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.