Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foldable Kick Scooter, SLTS35

  • Mfr # SLTS35

  • Zoro # G900687360


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTS35
Zoro #
G900687360
UPC #
842893133058
Country of Origin
China

Description

Features: - Compact Kick Scooter - Lightweight Alloy Deck - Smooth Riding Wheels - Comfortable T-Bar Handlebar - Durable ABEC-7 Bearings - T-bar Anodized Clamp Collar - Includes Extended Standing Area for Pro-style Scooter Performance - Stand Kick Scooter Design with Rubber Grip at Tip - Adjustable T-Bar Handlebar Height - Long-Lasting, Super Smooth Gliding Wheels - Easy Maneuvering - Lab Tested & Safety Certified - Indoor/Outdoor Use - Suitable for Teenagers and Adult, Beginner and Intermediate Riders - Long Guard Rail to Stop Easily - Mud Guard Front Wheel - Extended up to 3 Heights - Easy Folding Technology - Foldable Handles - Non-Slip Rubber Deck + Foot Stand - Front Suspension - Easy Open and Close - Red Flashing Light What's in the Box: - (1) Teens Scooter - (1) Simple Tools for Assembly - (1) Carry Strap - (1) PE Warning Bag - (1) LED Back Light Technical Specs: - Construction Material: 20% Steel + 80% Alloy - Wheel Type / Wheel Material: PU Wheel - Recommended Age: 8+ - Weight Capacity: Up to 220 lbs. - Handlebar Height Setting: 35.04’’ x 37.20’’ x 38.9’’ -inches - Wheel Size: 8’’ -inches - Deck Size: 22.44'' x 4.80'' -inches - Folding Size: 31.89” x 4.92” x 12.72”-inches - Unfolding Size: 36.02” x 18.5” x 38.9” -inches - Total Scooter Size (L x W x H): 36.6’’ x 18.9’’ x 38.8'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.