Folding Foosball Table, 4 ft x 2 ft Full Competition Size Foldable Space Saving Table Soccer
- Mfr # SLFSBLFD10A
- Zoro # G424082290
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLFSBLFD10A
- Zoro #
- G424082290
- UPC #
- 842893152462
- Country of Origin
- China
Description
FOLDABLE DESIGN: Our Soccer Foosball Table is foldable, perfect for storage as well as transports. It also has modern, and luxurious design that complements any game room. This table looks great anywhere, indoor or outdoor spaces to play games | 4 ft x 2 ft FULL SIZE GAME TABLE: Our soccer foosball game table is 48 in x 24 in long, durable, compact, and heavy duty, ideal for all types of game night. It also has a plastic bearing, a foldable feature, and high-quality metal hardware | BUILT TO LAST GAME TABLE: With the high quality metal hardware that our foosball player is made of, together with the PVC legs and ABS steel rods handles, the game table are for competition types of events and assures longevity of usage | NO SLIP GRIP: Featuring a chrome plated tubular non slip steel rods, also soft and sleek that is easy to turn in order to kick and block the ball of the opponent team, comfortability during gameplays are rest assured no matter how intense the game. | 2V2 PLAYERS FOR GAME NIGHTS: With our american soccer foosball game table's simple set-up feature, family game night and pub game tournaments can begin right away! Simply assemble the foldable board game table and the entire family can begin playing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.