Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Kansas Jayhawks Tranquility Beach Chair with Carry Bag Low Lawn Chair
- Mfr # 792-00-138-244-0
- Zoro # G716453180
product price:Â
$
109.95
/ea
Free Shipping & Returns
Key Features
Height
27.4 in
Width
22 in
Type
Beach Chairs
Team Mascot
Jayhawks
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 792-00-138-244-0
- Zoro #
- G716453180
- UPC #
- 99967509602
- Country of Origin
- China
Dimensions
- Height
- 27.4 in
- Width
- 22 in
- Length
- 26 in
Details
- Color
- Blue
- Item
- NCAA Kansas Jayhawks Tranquility Beach Chair with Carry Bag - Low Beach Chair for Adults - Low Lawn Chair, (Navy Blue)
- Type
- Beach Chairs
- Team Mascot
- Jayhawks
- Team
- Kansas Jayhawks
Description
Pillowy, portable, and packable - the Tranquility Beach Chair with Carry Bag is an outdoor low camp chair ideal for camping, picnics, and beach days! Made from durable polyester canvas stretched on a lightweight, powder-coated steel frame, this low beach chair folds inwardly to fit neatly into a drawstring carrying bag with a shoulder strap. Treat yourself to the best of beach days with camping chair accents like the cushioned headrest and the zippered security pocket in the back of it.
- Powder-coated steel frame
- Inward-folding compact design
- Zippered access security pocket on back of head rest (14.5" long x 8" center height top edge of pocket is convex)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.