Zoro Homepage

High Pressure Washer, SLPRWAS46

  • Mfr # SLPRWAS46

  • Zoro # G400687198


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPRWAS46
Zoro #
G400687198
UPC #
068888772822
Country of Origin
China

Description

Features: - High-Powered Pressure Washer - Simple & Hassle-Free Plug-in Operation - Trigger Activated Spraying Nozzle - Integrated Liquid Detergent / Shampoo Dispenser Bottle - Adjustable Water Flow Jet-Stream - Input Valve for Directly Connecting Water Hose - Universal Threaded Water Hose Connector - Compact & Lightweight Design for Mobility - Water-Resistant Construction Housing - Convenient Carry Handle & Rolling Wheels - Used for Cleaning Homes, Cars, Boats, RVs, Driveways & Decks What’s in the Box: - Pressure Washer - Trigger Spray-Gun - Nozzle Wand Attachment - Water Hose, 16.5’ ft. - Water Hose Coupling Connector Technical Specs: - Max. Pressure: Up to 1800-PSI - Water Flow Rate: 1.7-GPM (6.4L/H) - Power Output: 1800 Watt - Max. Operating Pressure: 140bar (14.0Mpa) - Liquid/Detergent Tank Capacity: 700ml - Marine Grade Rating: IP-X5 - Construction Material: Engineered ABS - Universal Threading Adapter: 3/4’’ USA Standard - High pressure Water Hose Material: Reinforced PVC - Power Cord Length: 35’ ft. - Power Supply: 110V - Dimensions (L x W x H): 11.5’’ x 11.5’’ x 21.6’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.