Shop SERENELIFE
Create Account
Hot Stones Massage Kit with Warmer, Warm Round Basalt Stone Massaging Set with Portable Heater, 12
- Mfr # PSLMSGST70B
- Zoro # G524082886
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSLMSGST70B
- Zoro #
- G524082886
- UPC #
- 842893142692
- Country of Origin
- China
Description
BASALT MASSAGE STONES: This rock treatment system includes 6 large and 6 small natural black basalt rocks with energy-efficient warming for rapid heating that can sustain heat for 25-35 minutes, which is longer than most stones | DURABLE ZIP HEATING BAG: The hot stones massage set with hot stone blue heating bag comes with a lightweight and easy to carry stylish travel bag that doubles a stone heating oven that quickly heats up the rocks within 8-15 mins | ADJUSTABLE TEMPERATURE STONES: Portable heated rock massage stones kit has an adjustable temperature setting of 70-160 degrees farenheitahrenheit (20-70 degrees celsius). Simply plug it in and you'll have hot stones that are ready to use at a suitable temperature | STONES DIFFERENT SIZE: This hot stone massage set is available in various of sizes to meet your specific needs. Large stone size of 2.8 in x0.7 in and small stone size of 1.8 in x0.7 in inches with a total weight of 7.72 lbs | THERAPEUTIC RELIEF AND SPA: The basalt massage stones massager reduces inflammation from sprains and strains, melts stress away, and soothes muscular tension, tightness, and stiffness. It's also great for sports, home care, and therapeutic spas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.