Shop SERENELIFE
Create Account
Air Compression Leg Massager, Full Leg Massager with Heat and Compression, Ice Pack, Portable and
- Mfr # SLLGMSGR76
- Zoro # G824082951
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLLGMSGR76
- Zoro #
- G824082951
- UPC #
- 842893160924
- Country of Origin
- China
Description
FULLY ADJUSTABLE FOR ALL BODY TYPES - Achieve ultimate comfort with a customizable leg wrap that accommodates up to the following circumferences: 35 in Thigh, 21.5 in Calf, 17.5 in Foot. The air compression leg massager ensures comfortability for any user | FULLY IMMERSIVE 11 AIRBAG COVERAGE - 11 airbags fully surround massage methods, precisely targeting thighs, calves, and feet to relieve stress effectively. Experience ultimate relaxation with this leg massager with heat and compression | WITH 6 MODES, 3 VIBRATIONS, 3 INTENSITIES, HEATING - Smart LED controller offers up to 6 massage modes: Auto/Leg/Foot/Pinch/Press/Relax. 3 Vibration Settings: Breathing/Continuous/Intermittent. 3 Intensity Levels: Min/Mid/Max. Heating: Off/Low/High | WITH 2PC COLD PACK - Enjoy a soothing cold massage with the leg massager’s included ice pack which inserts to the massager’s built in pouches for cold therapy. The fully adjustable leg massage has an auto shut-off function to prevent over-massage | EASY PORTABILITY WITH STORAGE BAG - Designed for on-the-go relaxation, this massage machine features a portable design and includes its own storage bag. Enjoy a rejuvenating massage anytime and anywhere. Make self-care a seamless part of your routine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.