Shop SERENELIFE
Create Account
Infrared Patio Heater, Electric Patio Heater for Indoor/Outdoor Use, Portable Stand Heater with
- Mfr # SLOHT40
- Zoro # G424082122
product price:Â
$
173.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLOHT40
- Zoro #
- G424082122
- UPC #
- 842893137704
- Country of Origin
- China
Description
ADVANCED HEATING TECHNOLOGY: This 1500 watt free standing gazebo heater features high-efficiency carbon fibre heating elements for instant sun-like infrared heating so you can feel the warmth in just seconds and it is also height adjustable | SAFETY FEATURES: The patio heater is designed with multiple safety features to ensure your peace of mind. It includes a 360-degree tip-over safety switch to prevent accidental tipping over, overheat protection to automatically shut off the heater when it reaches a certain temperature, and a safety mesh guard to prevent direct contact with the heating element. These features make it safe for use around children and pets. | ENERGY EFFICIENT: SereneLife outdoor heaters for patio waterproof heats up instantly and directly transfers heat to the body making it highly energy-efficient and it is also odorless and doesn't need gas or propane making it environment friendly | WATERPROOF DESIGN: This IP65 approved heater backyard features dust and waterproof design w/ aluminum alloy frame, stainless steel base cover making it the perfect heating solution for gazebo, patio, outdoor café/restaurant, garage, balcony, & BBQ | 20 SQ. FT. HEATING AREA: The electric gazebo heater with remote control gives you a heat warm range of up to 20 square feet, making it ideal for both indoor and outdoor use. It comes with a mesh grille front and remote control for hassle-free operation, so you can easily adjust the temperature to your liking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.