Infrared Patio Heater, Electric Patio Heater with Remote Control, 1500 W, Indoor/Outdoor Heaters for
- Mfr # SLOHT42
- Zoro # G924082141
product price:Â
$
233.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLOHT42
- Zoro #
- G924082141
- UPC #
- 842893137711
- Country of Origin
- China
Description
INSTANT WARMTH: Relax on cool days with our patio heaters for outdoor use, delivering sun-like, odorless heat in seconds-no gas or propane needed. Two heat levels and a remote control ensure immediate, convenient comfort. | WEATHER-RESISTANT: With an IP24 rating, this patio heater's aluminum alloy frame and stainless steel base cover ensure durability and corrosion resistance, ideal for outdoor spaces. | ENERGY EFFICIENCY - Our ETL-certified 1500-watt infrared outdoor space heater features high-efficiency carbon fiber heating elements. With an 88% efficiency rating, this heater helps reduce your energy costs. | 25 SQ. FT. HEATING RANGE: The 57 in outdoor patio heater effectively warms areas up to 25 sq. ft, making it ideal for gazebos, patios, outdoor cafes, and various indoor or outdoor living spaces. | SAFETY FEATURES: This outdoor heater includes a 360-degree tip-over switch, overheat protection, and a mesh guard to prevent contact with the heating element, ensuring safety for children and pets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.