Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchenware Pots & Pans Set - Basic Kitchen Cookware, Black Non-Stick Coating Inside, Heat Resistant

  • Mfr # SLCW15GRY

  • Zoro # G501873537


product price: $86.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCW15GRY
Zoro #
G501873537
UPC #
842893137933
Country of Origin
China

Description

- Basic Home Kitchenware - Black Non-stick Inside and Heat Resistant Lacquer Outside - Stylish Kitchen Cookware Design - Multi-Sized Cooking Pots with Lids - Small, Medium Skillet Fry Pans - Durable & Long Lasting Non-Stick Coating - Solid Italian Bakelite Handles - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Dishwasher Safe - Includes Heat-Resistant Kitchen Tool Utensils & Qualified Knife Set - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric & Ceramic Counter Cooktops - PFOA/PFOS FREE What’s in the Box: - Sauce Pot with Lid, (0.89 qt) - Sauce Pot with Lid, (1.90 qt) - Dutch Oven Pot with Lid, (4.70 qt) - Saute Pan with Lid, (2.5 qt) - Small Fry Pan, 8-Inch - Medium Fry Pan, 10-Inch - Solid spoon - Slotted Spatula, - Pasta Server - Soup Ladle - Egg Whisk Technical Specs: - Max Temperature: 350° Fahrenheit (180° Celsius) - Construction Material: Pressed Aluminum Metal, - Engineered Bakelite & Nylon & PP, Tempered Glass, 3CR13 Metal - Interior Coating: Basic Black N/S coating, Exterior Coating: Heat Resistant Lacquer - Coating Thickness: 20-25 um, 2.5mm Pressed Aluminum - Material Metal Hardness:1-2 HB - Saucepan Pot Size (L x W x H): 12’’ x 6.30’’ x 4.72’’ - inches (with Handle&Lid) - Saucepan Pot Size (L x W x H): 13.77’’ x 7.08’’ x 5.31’’ - inches (with Handle&Lid) - Sauté Pan Size (L x W x H): 14.56’’ x 9.45’’ x 6.88’’ -inches (with Handle&Lid) - Dutch Oven Pot Size (L x W x H):17.12’’ x 9.45’’ x 4.92’’ - inches (with Handle&Lid) - Small Fry Pan Size (L x W x H):14.37’’ x 7.87’’ x 1.57’’ -inches (with Handle) - Medium Fry Pan Size (L x W x H): 17.71’’ x 10.23’’ x 1.97’’ -inches (with Handle)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.