Lite-Me Selfie Lighted Smart Case with Built-in Power Bank & LED Lights (for Samsung Galaxy S7)

  • Mfr # SL301S7GR

  • Zoro # G321738306


product price:  $32.49
/ea

Key Features

Color
Clear
Height
0.63 in
Length
6.07 in
Width
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL301S7GR
Zoro #
G321738306
UPC #
068888769341
Country of Origin
China

Dimensions

Height
0.63 in
Length
6.07 in
Width
3.19 in

Details

Color
Clear
Item
Lighted Smart Case

Description

Features: Take the Perfect Selfies! Works with Samsung Galaxy S7 Extra Bright LED Bulbs, Brightness Adjustable Multi-Function: Flashlight, Power Bank, Protection Built-in Rechargeable Battery, 1750 mAh Fortified Case Smartphone Cover Simple Button Operation Blinking / Strobing Light Effects Easily Attaches & Detaches from Your Phone Smile Face Light on the Button USB Charge Port - Includes Charging Cable Sold as: 1 Weight: 0.29 lbs.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.