Olympic Chrome Barbell Steel Bar, 7-Foot Weight Straight Solid Iron Weighted Workout Bar For
- Mfr # SLBBBAR
- Zoro # G124082552
product price:Â
$
161.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLBBBAR
- Zoro #
- G124082552
- UPC #
- 842893147833
- Country of Origin
- China
Description
7FT LENGTH: This 7-Foot weight lifting bar provides sufficient length & weight and is compact and convenient enough for all gyms and homes. Perfect for home fitness exercise equipment for a total body workout in the convenience of your own home | 300 LBS CAPACITY: The olympic barbell bar for weight lifting has a maximum weight capacity of up to 300 pounds and features a sleeves size of 1.36 ft. and 50mm sleeves diameter. Ideal for isolated upper and lower body strength training | RUGGED & DURABLE STRUCTURE: SereneLife weight bars for lifting are made of heavy-duty iron construction material with hard chrome to protect from corrosion, abrasion, and rusting to withstand years of repeated use and last a lifetime | NON-SLIP DESIGN: The weight pole bar workout barbell technique bar is equipped with knurled handles for a superior, firm grip. Comes with 2 plastic clips to secure weight plates in place and prevent them from sliding off during the exercise | WIDE RANGE OF WORKOUTS: This barbell bar supports a wide range of workouts such as squats, deadlifts, rack-pulls, rows, bench press, biceps/triceps extensions, cleans, jerks, snatches, etc, and provides fast and effective results
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.