This item is Discontinued.

Serenelife Otoscope, SLOTOSPE02_0 SLOTOSPE02_0

Otoscope, SLOTOSPE02_0 (Discontinued)

  • Mfr # SLOTOSPE02_0
  • Zoro # G200687459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLOTOSPE02_0
Zoro #
G200687459
UPC #
842893106243
Country of Origin
China

Description

Features: - Create D.I.Y. At-Home Doctor Visits to Safeguard Family Health - Fiber Optic Digital Light Design - Simple & Hassle-Free Operation - Precise Magnification for Close In-Ear Inspection - Also Used for Examining the Mouth and Nose Cavity - Bright LED Illumination Viewing - Compact Handheld Size - Includes Washable & Re-usable Ear Tips - Different Sizes for Inspecting All Ages form Children to Adults - Can Also be Used for Pet & Veterinarian Applications - Convenient Battery Operated System - Safety Certified & Quality Approved - Power ON / OFF Switch What’s in the Box: - Otoscope Instrument - Changeable Ear-Tips (2.4, 3, 4, 5mm) - (2) x ‘AA’ Batteries Technical Specs: - Bulb Type: XHL Xenon Halogen Model: 8107 (2.5V, 0.7 A) - Magnification: 3X - Luminance: 18.5 Lumen - Construction Materials: Engineered ABS - Battery-Operated, Requires: (2) x ‘AA’ Batteries - Instrument Dimensions (L x W x H): 6.3’’ x 2.3’’ x 0.4’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.