Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Backyard Jumping Trampoline, SLTRA10BL

  • Mfr # SLTRA10BL

  • Zoro # G900687278


product price: $282.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTRA10BL
Zoro #
G900687278
UPC #
842893119953
Country of Origin
China

Description

Features: - Outdoor Jumping Trampoline - Backyard Home Sports Trampoline Style - Large Wide-Diameter Jumping Surface - Perfect for Kids, Children, Teens & Young Adults - Tall Protective Safety Net Cage Enclosure System - Waterproof Rated & Weather-Resistant Design - Reinforced Bouncy Jumping Mat Surface - Rugged & Durable Leg Base Frame Construction - Stable Platform Base for Driveway and Grass Placement - Family Fun, Recommended for Ages 3+ and Up - Lab Tested and Safety Certified - Some Assembly Required What’s in the Box: - Outdoor Trampoline - Safety Net Enclosure - Trampoline Jumping Mat - Installation Hardware Technical Specs: - Trampoline Style: Outdoor, Safety Net - Jumping Mat Material: Reinforced Polypropylene - Construction Material: Engineered Galvanized Metal - Trampoline Height (from Floor): 30’’ -inches - Jumping Mat Diameter Size: 104’’ -inches - Total Weight Support: Up to 352 lbs. Max - Total Assembled Trampoline Size (L x W x H): 120.0’’ x 120.0’’ x 100.8’’ – inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.