Outdoor Propane Gas Fire Pit Table - 50,000 BTU Auto-Ignition Gas Firepit with Glass Wind Guard, Bla
Mfr # SLFPTL.5
Zoro # G101884773
product price: $616.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLFPTL.5
Zoro #
G101884773
UPC #
842893137094
Country of Origin
China
Description
Features: - Sliding Door - Steel and PVC Cover - Clear Glass Rocks - Metal Fire Pan with Powder Coating - Unique Design to Protect Health and Environment - Durable and High-Quality Material - Reliable All-Weather-Resistant PE Rattan - Sturdy, Rust and Heat Resistant - 50,000 BTU Stainless Steel Burner - One Fire Pit Table With Burner Lid - Stainless Steel Control Panel - Waterproof Fire Pit Cover - Burner With Pre-attached 2.6 ft. Hose and Regulator - Tempered Glass Wind Guard - 15 lbs Arctic Ice Decorative Glass Rock Set - Easy to Assemble with Two Persons, Takes 20-30 Minutes - CSA Approved and Safe Bonfire Set - Creates an Elegant Atmosphere in the Garden, Terrace, Balcony or Backyard What's in the Box: - Steel Legs and Fire Pan - Glass Table Top with Steel Frame - PE Rattan Panel with Steel Frame - Sliding Propane Tank Steel Base - 201 SS Burner - Copper Injector - Control Knob - Gas Valve - Corrugated Pipe - Pulse Igniter - Thermocouple - Fire Pin with Protective Guard - PVC Cover - Metal Cover Lid - Clear Glass Rocks - Glass Wind Guard with Al Profile - Metal Cover Lid - Battery Technical Specs: - Construction Material: Glass Table Top, Metal Frame, Wicker Side Panel - Heat Output: 50,000 BTU - Regulator Valve with Gas Hose Length: 31.5'' -inches (800mm) - Metal Cover: Steel and PVC Cover - Primary Fuel Type: Liquid Propane - Propane Tank Weight: 20lbs. (Not Included) - Ignition Type: Pulse - Battery Type: (1) x ‘AA’ Battery (not rechargeable) - Product Dimension (L x W x H): 43.5'' x 27.5'' x 24.5'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.