Plastic Clothes Hangers, Non-Slip, Heavy Duty, 360 Deg Swivel Hook, Slim, Purple, 30PK
- Mfr # SLHPLPURL30
- Zoro # G416273255
Key Features
Specifications
Product Information
- MFR #
- SLHPLPURL30
- Zoro #
- G416273255
- UPC #
- 842893163918
- Country of Origin
- China
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Details
- Item
- Hangers
- Anchor Material
- Plastic
- Color
- Purple
- Use With
- Cabinets
Description
Organize your wardrobe with the SereneLife 30-Pack Heavy Duty Non-Slip Plastic Hangers in a vibrant purple. Designed for functionality and durability, these hangers are perfect for coats, dresses, and everyday garments. The sturdy construction ensures they can hold up to 5.5 lbs, while the non-slip design keeps your clothes securely in place. With a space-saving and ultra-thin design, you can maximize your closet space without sacrificing style. The 360-degree swivel hook allows for easy access and hanging from any angle. Lightweight yet robust, these hangers help you maintain an organized and clutter-free closet, adding a touch of modern elegance to your storage solutions.
- Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
- Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
- Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
- Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
- Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
- 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
- Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.