Plastic Hangers, Durable, Slip Design, Tubular Hangers, 2 Integrated Strap Hooks, White, 200PK

  • Mfr # SLHPL2000

  • Zoro # G216273233


product price:  $69.69
/pk 200, $0.35/ea

Key Features

Use With
Cabinets
Length
0.47 in
Anchor Material
Plastic
Height
9.25 in
Width
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLHPL2000
Zoro #
G216273233
UPC #
842893154473
Country of Origin
China

Dimensions

Length
0.47 in
Height
9.25 in
Width
17.52 in

Details

Use With
Cabinets
Anchor Material
Plastic
Item
Hangers
Color
White

Description

Organize your wardrobe effortlessly with the SereneLife Heavy Duty Plastic Hanger Set. This set includes 200 durable hangers designed to keep your closet space tidy and functional. Made from premium NEW PP material, each hanger features a sleek white finish that fits seamlessly into any closet decor. With a thickness of just 0.24 inches, these hangers save space while providing reliable support for coats, pants, and shirts. The integrated strap hooks allow for versatile hanging options, while the notched-free design prevents snagging and damage to your clothing. Enjoy a frustration-free hanging experience and keep your closet organized with this essential set.


  • Sturdy and Durable: Built to last with reliable performance for hanging clothes.
  • Non-Slip Hangers: Keeps your clothes securely in place without slipping.
  • Heavy Duty Coat Hanger Set: Designed to hold heavy garments such as coats, jackets, and suits.
  • Space-Saving Closet Hangers: Slim design that maximizes closet space, perfect for organizing your clothes efficiently.
  • Frustration-Free Hanging: Easy-to-use hangers that simplify the process of hanging clothes.
  • 360° Swivel Hook: Allows for full rotation, providing versatile hanging options.
  • Sleek and Simple Design: Modern design that fits seamlessly into any closet space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.