Shop SERENELIFE
Create Account
Pop Up Canopy Tent 10x10
- Mfr # SLGZ10BU
- Zoro # G924082516
product price:Â
$
204.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLGZ10BU
- Zoro #
- G924082516
- UPC #
- 842893127194
- Country of Origin
- China
Description
SUN DAMAGE PROTECTION: This easy-up canopy features a 500D with PU coated polyester that serves as a blocker and UPF 50+ from sunshine. The roof is also 100% water-resistant weatherproof making it suitable for sunny & wet rainy seasons | EASY TO SET UP: The sport canopy collapsible shade tent instant canopy can be assembled by one person. It is equipped w/ push sliders, height-adjustable push-button thumb lock leg extenders, and highly attached hook and loop to keep canopy stick on the frame | 100 SQUARE FEET: SereneLife covered tent canopy has a total assembled size of (LxWxH) 120 in x 120 in x 133 in -inches and provides 100 square feet of shade. Can cover 4 tables, 3 beach chairs and 10 people at the same time | MADE TO LAST: The foldable tent canopy features 500 deniers waterproof polyester with PU coated top and rust-resistant steel frame with a black powder-coated finish to prevent rust, corrosion, peeling, or chipping so it can withstand repeated use | WHEELED CARRY BAG: This heavy-duty canopy set comes w/ wheel roller carry bag for portability and easy storage, (4) 35 lb sandbag, & stake & ropes. Perfect for beach, camping, backyard party, picnic, garden wedding event, outdoor sport & more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.