Shop SERENELIFE
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Pop Up Canopy Tent 10x20
- Mfr # SLGZ20K
- Zoro # G124082569
product price:Â
$
355.99
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
- SLGZ20K
- Zoro #
- G124082569
- UPC #
- 842893133799
- Country of Origin
- China
Description
SUN DAMAGE PROTECTION: This easy-up canopy features a 500D with PU coated polyester that serves as a blocker and UPF 50+ from sunshine. The roof is also 100% water-resistant weatherproof making it suitable for sunny & wet rainy seasons | EASY TO SET UP: The sport canopy collapsible shade tent instant canopy can be assembled by one person. It is equipped w/ push sliders, height-adjustable push-button thumb lock leg extenders, and highly attached hook and loop to keep canopy stick on the frame | 200 SQUARE FEET: SereneLife covered tent canopy has a total assembled size of (LxWxH) 120 in x 240 in x 133 in -inches and provides 200 square feet of shade protection. Can cover 4 tables, 3 beach chairs and 10 people at the same time | MADE TO LAST: The foldable tent canopy features 500 deniers waterproof polyester with PU coated top and rust-resistant steel frame with a black powder-coated finish to prevent rust, corrosion, peeling, or chipping so it can withstand repeated use | WHEELED CARRY BAG: This heavy-duty canopy set comes w/ wheel roller carry bag for portability and easy storage, (4) 35 lb sandbag, & stake & ropes. Perfect for beach, camping, backyard party, picnic, garden wedding event, outdoor sport & more