Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Conditioner, SLPAC12.5

  • Mfr # SLPAC12.5

  • Zoro # G500687456


product price: $443.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPAC12.5
Zoro #
G500687456
UPC #
842893119137
Country of Origin
China

Description

Features: - Lightweight & Portable A/C Unit - Compact Freestanding Room Air Conditioner - (3) Operation Modes: AC Cooling / Dehumidifier / Fan - Hassle-Free Room Cooling, Quick Setup - Simple Electric Plug-in Operation - Temp Control Air Circulator Function - Automatic Swing Mode: Moving Wind Vents for Air Circulation - Convenient Wide-Area Climate Control Room AC Coverage - Digital Touch Button Control Panel with LED Display - Time, Temperature & Fan Speed Adjustment Settings - Includes Universal Window Mount AC Exhaust Kit - Removable & Washable Air Filter Screen - Modern Style, Sleek Body Housing - Energy Efficient: Low Power Consumption - Low Noise Level Motor - Rolling Wheels for Easy Portability - Used for Home, Office, School & Business Rooms What’s in the Box: - AC Unit - Exhaust Hose - Window Installation Plate - Digital Remote Control Technical Specs: - AC Cooling Power: 12,000 BTU - Rated Power: 1150 Watt - Coverage Area: Cools Rooms Up to 325’+ Square Feet - Air Flow: 360 Cubic Meters / Hour - Operating Modes: AC Cool / Fan / Dry (Dehumidifier) - Dehumidifier Performance / Moisture Removal: 1.8 Liters / Hour - Operating Noise Level: 56dBA (+/-3) - Fan Speed Settings: Low/Medium/High - Temperature Unit Selectable: °F / °C (Fahrenheit / Celsius) - Adjustable Timer Settings: Up to 24 Hours - Construction Material: Engineered ABS Housing - Battery Operated Remote Control, Requires (2) x ‘AAA’ Batteries, Included - Power Cable Length: 4.3' ft. - Power Supply: 120V - Total AC Dimensions (L x W x H): 17.4’’ x 13.4’’ x 32.1’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.