Zoro Homepage

Portable Air Conditioner, SLPAC8

  • Mfr # SLPAC8

  • Zoro # G100687290


product price: $344.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPAC8
Zoro #
G100687290
UPC #
842893110967
Country of Origin
China

Description

Features: - Lightweight & Portable A/C Unit - Compact Freestanding Room Air Conditioner - (3) Operation Modes: AC Cooling / Dehumidifier / Fan - Hassle-Free, Quick Setup Cooling - Simple Electric Plug-in Operation - Convenient Wide-Area Climate Control Room AC Coverage - Digital Touch Button Control Panel with LED Display - Time, Temperature & Fan Speed Adjustment Settings - Includes Universal Window Mount AC Exhaust Kit - Removable & Washable Air Filter Screen - Modern Style, Sleek Body Housing - Energy Efficient: Low Power Consumption - Low Noise Level Motor - Rolling Wheels for Easy Portability - Used for Home, Office, School & Business Rooms What’s in the Box: - AC Unit - Exhaust Hose - Window Installation Plate - Remote Control Technical Specs: - Cooling Power: 8,000 BTU - Rated Power: 900 Watt - Coverage Area: Cools Rooms up to 215+ Square Feet - Air Flow: 290 Cubic Meters / Hour - Operating Modes: Cool / Fan / Dry (Dehumidifier) - Moisture Removal / Dehumidifier: 1.2 Liters / Hour - Operating Noise Level: 55-57 dBa - Fan Speed Settings: Low / High - Temperature Unit Selectable: °F / °C (Fahrenheit / Celsius) - Adjustable Timer Settings: Up to 24 Hours - Construction Material: Engineered ABS Housing - Battery Operated Remote Control, Requires (2) x ‘AAA’ Batteries, Included - Power Cable Length: 4.3’ ft. - Power Supply: 120V - Dimensions (L x W x H): 14.6’’ x 13.8’’ x 27.2’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.