Shop All Portable & Inverter Generators
Serenelife
Portable Generator, Battery Powered, 180/120 W Rated, Electric Start, 12V DC/5V DC, 15/10/2.1 A
Mfr # SLSPGN20
Zoro # G300687380
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type Battery Powered
- Rated Voltage 12V DC/5V DC
- Starter Type Electric
- Generator Amps 15/10/2.1
Product Information
- Brand Serenelife
- MFR # SLSPGN20
- Zoro # G300687380
- UPC # 842893105130
- Country of Origin China
- Category Portable & Inverter Generators
Details
Description
Features: - Compact & Portable Battery Power - Generator Power Supply for All of Today’s Latest Devices - Works with Smartphones, Tablets, Laptops, Small Appliances - Ability to Power Multiple Devices, Simultaneously - Standard 3-Prong Wall Plug Outlet - (3) USB Device Charge Ports - Provides Power or Device Charging - Simple Electric Plug-in Operation - Battery Level Indicator - Convenient Travel Design - Built-in LED Flashlight - Compatible with Solar Panel Power Generators, Not Included - Perfect for Outdoor Travel, Beach Visits, Camping, Hiking, Fishing What’s in the Box: - Portable Power Generator - Home Wall Power Adapter - Car / Cigarette Lighter Power Cable - Vehicle Cigarette Lighter Adapter Technical Specifications: - Rechargeable Battery Type: 3.7V Lithium-ion, 42,000mAh - Battery Power: 155 Wh - Input Recharging: DC 13 to 22V/2.1A Max - Charging Time: About ~8 hours - Bulb Type: Ultra Bright LED Flashlight - AC Max Load: 120 Watts - DC Power: 9~12.6V/10A (15A Max) - Rated Power: 120W, Max 180Watts - Lifecycle: 500+ Full Charges - USB Output: (3) 5V/2.1A (Total 6A Max) - Wall Outlet Connector Types: 3-Prong Plugs (Type B) - Operation Temperature: 14°F to 104°F (-10°C to 40°C) - Construction Materials: Engineered ABS - AC Output: 110V/60Hz, 100W, Modified SineWave Output - Power Input: 15V/2A DC Power Adapter - Dimension (L x W x H): 7.67’’ x 3.54’’ x 6.73’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 500A, 600V AC, Indicating (TRS500RID)
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- BURNDY Copper Braid, 24 In (BD24N)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (XTCE040D00C)
- GENERAC Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A (7127)
- SPORTSMAN Portable Inverter Generator, Gasoline, 1,800 W Rated, 1,000 W Surge, Recoil Start, 120V AC/12V DC (GEN1000I)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM5000SXK3AN)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 3,285 W; 3,650 W Rated, 4650 W Surge, Electric, Recoil Start (201120)
- Serenelife Portable & Inverter Generators