Portable Massage Table 24 inch, Height Adjustable 3 Sections Massage Bed & Folding Lash Station for
- Mfr # SLMASGE2
- Zoro # G324082888
product price:Ā
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLMASGE2
- Zoro #
- G324082888
- UPC #
- 842893167084
- Country of Origin
- China
Description
CLOUD-LIKE COMFORT & ADJUSTABILITY: Indulge in luxurious relaxation with our massage table, featuring 2 inches of premium foam padding and a durable, easy-to-clean PU leather cover. The fully adjustable headrest, removable armrests, and a multi-stage liftable backrest ensure this massage bed provides a perfectly tailored and soothing experience for every client. | PROFESSIONAL & STURDY CONSTRUCTION: Built on a reinforced beech wood frame with high-strength steel wire ropes, our portable massage table is designed for professional use. It supports up to 495 lbs, making it a reliable physical therapy table or a heavy-duty tattoo table. Non-slip foot pads provide absolute stability on any surface. | EFFORTLESS SETUP & PORTABILITY: This lightweight folding massage table weighs only 32 lbs and sets up in seconds without any tools. As a true portable lash bed, it includes a durable carrying bag, making it the perfect choice for mobile estheticians, therapists, and traveling tattoo artists. | ULTIMATE VERSATILITY FOR PROFESSIONALS: One table for all your needs! This is the ideal multi-use esthetician bed, facial bed, and spa bed. It's also perfectly suited as a reiki table or for at-home massage. Its versatile design accommodates a wide range of massage techniques and professional services. | VERSATILIDAD PROFESIONAL & DIMENSIONS: Ideal as a camilla para masajes or cama para pestaƱas. This table is designed for the modern professional. Product Dimensions: 84 in L (with headrest) x 24 in W x 25 in-33.7 in H (Adjustable). We are committed to your satisfaction and providing top-tier equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.