35201 7 cm Massage Ball; Green

  • Mfr # 35201
  • Zoro # G403704175
product price: 
$
29.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35201
Zoro #
G403704175
UPC #
712536352019
Country of Origin
Taiwan, Province of China

Description

The AeroMat massaging balls are the ultimate tool for massage anywhere and can also be used for sensory therapy. You can ease away tension and release and relax muscles throughout the body using this spiky massage ball. They offer stimulation feedback while relaxing fingers, legs, feet and back. AeroMat massaging balls are perfect for finger and grip exercises, too. The moderately firm sensory balls come in a variety of sizes as well, making it more convenient to reach, massage and hence, release muscles in fingers, hands, legs, feet, etc.

Features
  • Stimulates muscle and increase blood flow in fingers, legs, feet, back
  • Spiky surface has a light bounce, great for grip exercises
  • Made with PVC, free of latex
Specifications
  • Color: Green
  • Size: 7 cm
  • Origin: Taiwan
  • Material: PVC (Polyvinyl Chloride)
  • Latex: No
  • Phthalates: Yes
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews