Premium Plastic Hangers, Durable, Non-Slip and Ultra-Slim, 360 Deg Swivel Hook, Pink, 30PK

  • Mfr # SLHPLPINK30

  • Zoro # G016273297


product price:  $24.99
/pk 30, $0.83/ea

Key Features

Anchor Material
Plastic
Width
17.52 in
Length
0.47 in
Height
9.25 in
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLHPLPINK30
Zoro #
G016273297
UPC #
842893163864
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Item
Hangers
Anchor Material
Plastic
Color
Pink
Use With
Cabinets

Description

The SereneLife 30-Piece Non-Slip Plastic Hanger Set in Pink is designed to bring functionality and style to your closet. Crafted from sturdy materials, these hangers are built to last while providing a non-slip surface that keeps your clothes securely in place. The 360-degree swivel hook allows for easy access to your garments, making it effortless to choose what to wear. With an ultra-thin design, these hangers save valuable closet space, helping you stay organized and clutter-free. Lightweight yet heavy-duty, each hanger can support up to 5.5 lbs., making them perfect for coats, dresses, and more. Enjoy a more organized closet with this stylish and practical hanger set.


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.