Zoro Homepage

Premium Plastic Hangers, Durable, Space Saving Clothes Organizers, Gray, 10PK

  • Mfr # SLHPLGRA10

  • Zoro # G216273219


product price: $11.75
/pk 10, $1.18/ea

Key Features

Use With
Cabinets
Height
9.25 in
Width
17.52 in
Anchor Material
Plastic
Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLGRA10
Zoro #
G216273219
UPC #
842893167312
Country of Origin
China

Dimensions

Height
9.25 in
Width
17.52 in
Length
0.47 in

Details

Use With
Cabinets
Color
Gray
Item
Hangers
Anchor Material
Plastic

Description

Organize your wardrobe effortlessly with the SereneLife 10 Pcs Non-Slip Heavy Duty Coat Hanger Set in Grey. These hangers are designed to provide sturdy support for your garments, ensuring they stay in place with their functional non-slip design. The ultra-thin profile maximizes closet space, allowing you to fit more items while keeping everything neat and tidy. Each hanger features a 360 Deg swivel hook, making it easy to access your clothes from any angle. Weighing in at just 5.5 lbs. capacity per hanger, they are lightweight yet durable, made from recycled ABS material for an eco-conscious choice. Transform your closet into an organized haven with these sleek and stylish hangers!


  • Sturdy and Durable: These hangers are built strong and durable to hold heavier garments without breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, ensuring your items stay securely hung.
  • Heavy Duty Coat Hanger Set: Perfect for heavy garments like coats, jackets, and suits.
  • Space-Saving Closet Hangers: The slim design of these hangers allows for maximum closet space, keeping everything neat and organized.
  • Frustration-Free Hanging: Easy to use and convenient for quick and efficient clothing organization.
  • 360° Swivel Hook: The hook swivels 360 degrees for easy access and versatile hanging options.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.