Premium Plastic Hangers, Durable, Space Saving Clothes Organizers, Purple, 10PK

  • Mfr # SLHPLPURL10

  • Zoro # G216273257


product price: $11.45
/pk 10, $1.15/ea

Key Features

Height
9.25 in
Length
0.47 in
Anchor Material
Plastic
Width
17.52 in
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLHPLPURL10
Zoro #
G216273257
UPC #
842893167350
Country of Origin
China

Dimensions

Height
9.25 in
Length
0.47 in
Width
17.52 in

Details

Item
Hangers
Anchor Material
Plastic
Color
Purple
Use With
Cabinets

Description

The SereneLife Heavy Duty Non-Slip Plastic Hanger Set is perfect for keeping your closet organized and clutter-free. This set includes 10 sturdy hangers designed with a non-slip feature to securely hold your clothes in place, preventing them from slipping off. Each hanger boasts a space-saving ultra-thin design, allowing you to maximize your closet space while maintaining easy access to your garments. The 360-degree swivel hook ensures you can reach your clothes from any angle, making wardrobe changes a breeze. Constructed from durable materials, these hangers can support up to 5.5 lbs., making them ideal for heavy coats and jackets. Elevate your closet organization with this stylish and functional hanger set in a vibrant purple color.


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.